Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.3103X60
Zoro # G7272231
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 60.00mm |
Thread Size | M10 |
Overall Length | 3.1500 in |
Height (In.) | 1.46 |
Overall Height | 2.1500 in |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M10, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB65L6, PISTOL HANDLE 6X65MM BLACK (OHB65L6)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST10018M)
- BON TOOL Bon 22-327 Concrete Placer, Reinforced Steel With Hook (22-327)
- EKLIND 7/32" Tip Size, 2 3/4 in Long, 6 PK (87860)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3083X40)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.23210)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.08)
- KIPP Knurled Knobs, external thread, metric (K0247.01066X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X10, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X10)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1200-W)
- Kipp Knobs