Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.31027X25
Zoro # G7317217
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Red
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 25.00mm |
Thread Size | M10 |
Overall Length | 3.1500 in |
Height (In.) | 1.46 |
Width | 0.83" |
Overall Height | 2.1500 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size M10, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 25 (AB25C)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X35)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A3)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X50)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4065X20)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.75"L (3008BR)
- Kipp Hand Knobs and Wheels