Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 3, M10X20, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.3101X20
Zoro # G3280681
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.3101X20
- Zoro # G3280681
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M10 |
Height | 2.93" |
Overall Length | 3-37/64 in |
Height (In.) | 2.93 |
Overall Height | 37.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Finish | Black Satin |
Standards | RoHS |
Knob Type | Adjustable Handle |
Thread Type | External |
Handle Material | Zinc |
Handle Type | Teardrop |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Screw Length 20.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Forged U Clamp, 10 in. (33923)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- ZURN Replacement Head, Steel, Size 1 1/2 (QCRLD7)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1610)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X20)
- KIPP Recessed Handle Fold-Down, L=170, H=80, Form:B, Screw On Aluminum, Black, Comp:Powder-Coated (K0240.05018421)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X30)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- Kipp Levers & Handles