Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.3081X50
Zoro # G2883036
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 4.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.3081X50
- Zoro # G2883036
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M8 |
Height | 4.11" |
Overall Length | 3-37/64 in |
Height (In.) | 4.11 |
Overall Height | 37.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Thread Type | External |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Zinc |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 50.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- MILWAUKEE TOOL 1/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01A)
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103906B)
- BON TOOL Bon 14-310 Mud Stand, High (14-310)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- KIPP Adjustable Handle, Size: 1 1/4-20, Entirely Stainless Steel, Electropolished (K0124.1A2)
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21)
- KIPP Adjustable Handle Size: 5 5/8-11, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.5A61)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X50)
- J.W. WINCO GN598.3-KU-23 Retractable Handle Plastic (23WG64)
- Kipp Hand Knobs and Wheels