Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.3082X40
Zoro # G7271796
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 40.00mm |
Thread Size | M8 |
Overall Length | 3.1500 in |
Width | 0.83" |
Height (In.) | 1.46 |
Overall Height | 2.1500 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M8, Thread Standard Coarse, Screw Length 40.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- K TOOL INTL 2-Ton Ratcheting Gear Puller (BLP/RT/2T)
- MAKITA PUNCH F/JN3200 - ACCESSORY (MP792728-1)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X50)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A2)
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.210)
- Kipp Knobs