Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 5/16-18X50, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.3A32X50
Zoro # G7301010
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 50.00mm |
Thread Size | 5/16"-18 |
Overall Length | 3.1500 in |
Overall Height | 2.1500 in |
Height (In.) | 1.46 |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 50.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 37.5mm Ball type 1/2 Sq. Drive (14433A-B)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m8 x 1.25 (T/AB8X1.25)
- DRILL AMERICA 5/16" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP5/16)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32X35)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18X15 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A32X15)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X25)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- Kipp Knobs