Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.3A327X30
Zoro # G7272450
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Red
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 30.00mm |
Thread Size | 5/16"-18 |
Overall Length | 3.1500 in |
Overall Height | 2.1500 in |
Height (In.) | 1.46 |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 30.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1302001501)
- PROTO Puller Set, 6 tons Cap., 4" L, 8 pcs. (J4250)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/8"-7 (T/A54966)
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-10' 10-1/8)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2062X50)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X20, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X20)
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X10)
- DAVIES Deluxe Ball Knob, 10-32 Thread Size, 0.38" Type, GP Phenolic (0130)
- Kipp Hand Knobs and Wheels