Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.3A31X25
Zoro # G2706417
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 25.00mm
- Material Zinc
- Color Black
- Height 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0122.3A31X25
- Zoro # G2706417
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | 5/16"-18 |
Height | 3.13" |
Overall Length | 3-37/64 in |
Height (In.) | 3.13 |
Overall Height | 37.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Knob Type | Adjustable Handle |
Standards | RoHS |
Finish | Black Satin |
Item | Adjustable Handle |
Thread Type | External |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Zinc |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Bastard Cut, 8 In L (1NFN1)
- DYNABRADE SANDER 6" ORBITAL 3/8" NON VAC (DB56890)
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls (13W873)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A31)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Adjustable Handle, Size: 4 M12X50 Zinc, Black Satin, Comp: Steel (K0116.4121X50)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.41216X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- Kipp Hand Knobs and Wheels