Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.3A31
Zoro # G3349841
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 2.15"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.3A31
- Zoro # G3349841
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 5/16"-18 |
Height | 2.15" |
Overall Length | 3-37/64 in |
Height (In.) | 2.15 |
Overall Height | 37.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | Internal Thread |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Finish | Black Satin |
Thread Type | Internal |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Zinc |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10236)
- INGERSOLL-RAND Bearing (301-24)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X60, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X60)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X20)
- KIPP Adjustable Handle, Steel, Size: 1 M06X20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.10627X20)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, #10-32 x 1.25" Steel External Thread, 1.98" Handle Diameter (THP-3027)
- Kipp Levers & Handles