Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 3/8-16X55, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.3A43X55
Zoro # G7360407
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 55.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Width | 0.83" |
Height (In.) | 1.46 |
Overall Height | 2.1500 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 55.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel T-Handle, 1/2" Drive (009200850)
- PRIME-LINE WORKPRO W018004 Mini Razor Blade Scraper, Fixed Blade Non-Retractable, Ergon Single Pack (W018004)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 1-1/4 in, Rod: 1/4 in to 1-1/8 in (300 Complete)
- DRILL AMERICA #8x6" HSS Aircraft Extension Drill Bit (DWDA/CX68)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A33)
- KIPP Star Grip, DIN 6336 Similar, D=0,188, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Black (K0155.3CL)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X15)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A21)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1--22)
- Kipp Knobs