Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.3A43X45
Zoro # G7360267
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 45.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Overall Height | 2.1500 in |
Width | 0.83" |
Height (In.) | 1.46 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 45.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS BNC Connector Tool, 12 In L (RBNC-12)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x60)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/4x3/4x1-5/16x3-7/8 (C38973)
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X55, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X55)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X50)
- KIPP Knurled Knobs, external thread, inch (K0247.1A15X20)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size (GN041000K3--N21)
- Kipp Hand Knobs and Wheels