Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.3A427X35
Zoro # G7272058
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Red
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 35.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Width | 0.83" |
Overall Height | 2.1500 in |
Height (In.) | 1.46 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle (2829)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3009BA)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF310-CC)
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter (K0159.12006)
- KIPP Wing Grip D=M06 A=38 H=18 Stainless Steel 1.4308 Polished (K0273.906)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X30)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X20, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X20)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A12)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- Kipp Knobs