Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.3A43X30
Zoro # G7360440
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 30.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Overall Height | 2.1500 in |
Width | 0.83" |
Height (In.) | 1.46 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- PRO-GRADE TOOLS 25 ft. Tape Measure, 1" Blade (82826)
- VESTIL Galvanized Cable Puller, Two Speed, 2K lb. (CABLE-P4)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A33)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X40)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= M06, D1= 25 mm, Electropolished (K0250.206)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X40)
- DAVIES Ball Knob, 3/8-16 Thread Size, 0.97"L, Blind Tap (0030-R)
- Kipp Knobs