Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.3A427
Zoro # G7298378
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Red
- Diameter 21mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 80mm |
Screw Length | 35/64 in |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Width | 0.83" |
Height (In.) | 1.46 |
Overall Height | 2.1500 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type Internal, Standards REACH, Red RAL3003, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- KO-KEN T Handle Socket 12mm 6 Point 250 x 250mm (104M-12)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- KIPP Adjustable Handle, Size: 2 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A43X25)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41027X25)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.212)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F6---21)
- Kipp Knobs