Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2086X30
Zoro # G7282880
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 30.00mm |
Thread Size | M8 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Width | 0.73" |
Height (In.) | 1.12 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Thread Type | External |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M8, Thread Standard Coarse, Screw Length 30.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- PROSKIT Insulated Combination Pliers, 6-1/4 (902-204)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.506)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- Kipp Hand Knobs and Wheels