Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2081X30
Zoro # G3492072
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 2.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0122.2081X30
- Zoro # G3492072
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | M8 |
Height | 2.85" |
Height (In.) | 2.85 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Thread Type | External |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 30.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roller Head Pipe Stand, 2 to 36 In. (AR99)
- PFERD 6" Warding File - Swiss Pattern, Cut 2 (12895)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X30)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X40)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.1A21X15)
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.30887X30)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Yellow RAL 1021, Comp: Steel (K0269.31016)
- Kipp Hand Knobs and Wheels