Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2081X20
Zoro # G2623451
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0122.2081X20
- Zoro # G2623451
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M8 |
Height | 2.46" |
Height (In.) | 2.46 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Item | Adjustable Handle |
Thread Type | External |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Zinc |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 20.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/8 (MHSTK50)
- SITEPRO Contractor's Gammon Reel Kit W/ 16oz Plumb Bob and Sheath (15-1021GR16KIT)
- BON TOOL Bon 82-144 Concrete Tamper, Diametermond 12" X 7 1/2" (82-144)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X20)
- KIPP Adjustable Handle Size: 3 M08X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3081X50)
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Red RAL 3020, Comp: Steel (K0269.10584X45)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X20, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X20)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.3A31X25)
- Kipp Levers & Handles