Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 2, M08X15, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2081X15
Zoro # G3388497
original price:
$8.59
23% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 15.00mm
- Material Zinc
- Color Black
- Height 2.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.2081X15
- Zoro # G3388497
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | M8 |
Height | 2.26" |
Height (In.) | 2.26 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Finish | Black Satin |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Thread Type | External |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 15.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Buffer, 6 to 8 In. Pad, 4500 rpm (51393)
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- MILWAUKEE TOOL 2 PC Offset Aviation Snip Set (48-22-4523)
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X15)
- KIPP Adjustable Handle w Push Button, Sz: 4, 3/8-16, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.714A4)
- KIPP Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red (K0269.714A4X50)
- KIPP Adjustable Handle Size: 5, 5/8-11X30, Plastic, Red RAL 3020, Comp: Steel (K0269.5A684X30)
- KIPP Adjustable Handle, Size: 1 M06X50 Zinc, Black Satin, Comp: Steel (K0116.1061X50)
- KIPP Gear Levers, Style A, inch (K0179.12A5X160)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- Kipp Hand Knobs and Wheels