Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, M06X55, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.2062X55
Zoro # G7316815
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 55.00mm |
Thread Size | M6 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M6, Thread Standard Coarse, Screw Length 55.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- HOUGEN 13/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12726)
- MILWAUKEE TOOL 7/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2775)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2062X50)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- KIPP Knurled Knob, Thermoplastic, Black, D= M06X15, D1= 21, H= 22, Comp: Steel, Cap: Black (K0247.106X15)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4063A52)
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- Kipp Knobs