Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.2062X50
Zoro # G7316620
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 50.00mm |
Thread Size | M6 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M6, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.1/4 x 3 , 3/4 shank, TCT (27340)
- MAYHEW Screw Extractor 7/8 (36967)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2082X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X15, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2102X15)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X35)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X90)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A2X30)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- Kipp Knobs