Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A36X35
Zoro # G7301135
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 35.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Standards | REACH, RoHS |
Thread Type | External |
Type | External Thread |
Item | Adjustable Handle |
Components | Steel |
Thread Standard | UNC |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- EKLIND .050-3/8 & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X10)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X15, Zinc, Black Satin, Comp: Steel (K0737.2A41X15)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X15)
- Kipp Hand Knobs and Wheels