Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A36X25
Zoro # G7301047
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Item | Adjustable Handle |
Components | Steel |
Standards | REACH, RoHS |
Thread Type | External |
Type | External Thread |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Fine Point Antimagnetic (EROPOODSA)
- ASTRO PNEUMATIC Wrench ONYX Palm Air Ratchet, 1/4" (1111A)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X40)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92102X50)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09067X40)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A02)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- Kipp Hand Knobs and Wheels