Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.2A33X20
Zoro # G7271260
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 20.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 20.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N10-RD4)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X40)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.2083X60)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.102)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063X40)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860-B)
- Kipp Knobs