Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A36X20
Zoro # G7301080
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 20.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Overall Height | 1-43/64 in |
Width | 0.73" |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | External Thread |
Thread Type | External |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Components | Steel |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 20.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in (37156)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X25)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X25)
- KIPP Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.906X30)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- Kipp Knobs