Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A36X15
Zoro # G7271419
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 15.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Thread Type | External |
Components | Steel |
Type | External Thread |
Components Material | Steel |
Thread Standard | UNC |
Handle Type | Teardrop |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Hammer Accessory (HS1402)
- AMERICAN HAMMER Hammer, Brass, 1.5 lb., 12" (AM1.5BRXAG)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- DEWALT FLEXVOLT(R) 60V MAX* 6-1/2 in. Cordless TRACKSAW(TM) (Tool Only) (DCS520B)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X90)
- KIPP Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.212)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- Kipp Knobs