Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.2A42X40
Zoro # G7271041
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 40.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 40.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Bastard File (16507NN)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X60)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A63X25)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Black Satin, Comp: Steel (K0737.3A41X20)
- KIPP Star Grip, DIN 6336 Similar, D=M05X30, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X30)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X35, Cast Zinc Black Satin, Comp: Steel (K0122.92081X35)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- Kipp Hand Knobs and Wheels