Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A46X40
Zoro # G7271568
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 40.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Width | 0.73" |
Height (In.) | 1.12 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | External Thread |
Thread Type | External |
Standards | REACH, RoHS |
Components | Steel |
Item | Adjustable Handle |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Zinc |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 40.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X30)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- AIRCAT .6 Hp 2,600 Rpm Composite Tire Buffer (6402)
- AMPCO SAFETY TOOLS 10 in L 2 1/2 in Cap. Aluminum Bronze Straight Pipe Wrench (W-211)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X20)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X20)
- KIPP Star Grip, DIN 6336 Similar, D=M05X45, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X45)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----RT5--21)
- Kipp Hand Knobs and Wheels