Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.2A42X20
Zoro # G7271120
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 20.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 20.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GD)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- DIXON Pinch-On Clamp, Tool Standard Jaw (1098)
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A315X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1052X50)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= M06, D1= 25 mm, Electropolished (K0250.206)
- KIPP Ball Knob, DIN 319. Diameter 32mm, Thread M08. Stainless. (K0650.132084)
- KIPP Adjustable Handle, Size: 2 M10X20, Zinc High-Gloss Chromed, Comp: Stainless Steel (K0123.2106X20)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.23210)
- J.W. WINCO GN150-32-B16 Split Hub, Steel (16MC49)
- Kipp Hand Knobs and Wheels