Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 1/4-20X45, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.2A23X45
Zoro # G7316727
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver Metallic
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 45.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 45.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN HSS SEG SAW BLADE 3-3/8"" (63502106210)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X40)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.550A42)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel (GN6C----T5-L-21)
- Kipp Hand Knobs and Wheels