Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A26X30
Zoro # G7317110
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 30.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Adaptor, SAE, 1 pcs, Chrome (6450)
- STANLEY Series 2000 Toolbox w/Tray, Two Lid Compartments (019151M)
- MILWAUKEE TOOL Cordless Die Grinder, Voltage 12V DC, Includes Battery (2485-20, 48-11-2440)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X25)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X80)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X20)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- Kipp Knobs