Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 1/4-20X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A26X25
Zoro # G7317086
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Components | Steel |
Thread Type | External |
Type | External Thread |
Standards | REACH, RoHS |
Item | Adjustable Handle |
Thread Standard | UNC |
Handle Material | Zinc |
Handle Type | Teardrop |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 0.875"L, Steel (GN4C----B1-L-21)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK10 (63502151290)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X30)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A2)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X40)
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- Kipp Hand Knobs and Wheels