Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M06X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.1066X35
Zoro # G7316480
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 13mm
- Finish Chrome Plated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 35.00mm |
Thread Size | M6 |
Overall Length | 1-37/64 in |
Height (In.) | 0.97 |
Width | 0.51" |
Overall Height | 1-7/32 in |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Standards | REACH, RoHS |
Components | Steel |
Type | External Thread |
Item | Adjustable Handle |
Thread Type | External |
Handle Material | Zinc |
Handle Type | Teardrop |
Components Material | Steel |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M6, Thread Standard Coarse, Screw Length 35.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- BON TOOL Bon 11-333 Sledrunner, Half Rnd 14" X 5/8" Wood Handle (11-333)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1056X10)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X20)
- KIPP Knurled Knobs, internal thread, inch (K0247.03A47)
- KIPP Mushroom Knob, Thermoplastic, Size: 2, D= M06, D1= 25, Comp: Steel, Cap: Black (K0251.06)
- KIPP Knurled Knobs, internal thread, inch (K0247.01AE6)
- KIPP Knurled Knobs, internal thread, metric (K0247.01065)
- Kipp Knobs