Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.1066X30
Zoro # G7316471
product price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 13mm
- Finish Chrome Plated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 30.00mm |
Thread Size | M6 |
Overall Length | 1-37/64 in |
Width | 0.51" |
Overall Height | 1-7/32 in |
Height (In.) | 0.97 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Item | Adjustable Handle |
Components | Steel |
Type | External Thread |
Thread Type | External |
Standards | REACH, RoHS |
Components Material | Steel |
Thread Standard | Coarse |
Handle Material | Zinc |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M6, Thread Standard Coarse, Screw Length 30.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Jobber Lngth Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2, A-Z, #1-#60 (41804)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X35)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- KIPP Adjustable Handle, Size: 4 1/2-13X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.4A53X40)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42)
- NILFISK/ADVANCE KNOB - STAR KNOB THRU HOLE 5/16 THREAD (56370711)
- Kipp Hand Knobs and Wheels