Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1061X20
Zoro # G2898865
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 20.00mm
- Thread Size M6
- Material Zinc
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.1061X20
- Zoro # G2898865
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M6 |
Height | 2" |
Height (In.) | 2 |
Overall Length | 40.00mm |
Overall Height | 24.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Item | Adjustable Handle |
Thread Type | External |
Standards | RoHS |
Handle Material | Zinc |
Thread Pitch | 1.00mm |
Handle Type | Teardrop |
Components Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Screw Length 20.00mm, Overall Height 24.50mm, Overall Length 40.00mm, Thread Type External, Thread Pitch 1.00mm, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- OSG Die Item, 3/8"-18 Die Thread, 1-1/2" W (2734300)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- REED PLAS CUTOFF BLADE HOLDER ASSEM 94466 (PLASBHA)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.10686X25)
- KIPP Adjustable Handle, Size: 5 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.5A51X55)
- KIPP Adjustable Handle Size: 5, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel (K0269.5A51)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.30801X50)
- Kipp Levers & Handles