Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.1052X50
Zoro # G7359585
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Orange
- Diameter 13mm
- Finish Plastic Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 50.00mm |
Thread Size | M5 |
Overall Length | 1-37/64 in |
Height (In.) | 0.97 |
Overall Height | 1-7/32 in |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M5, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 8 in. L x Wood Cutting Saw Blades (8PWB)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PP99)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1062)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22506)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.11604)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 40, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.40817X20)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X25)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1/3"L, Brass (GN04----B0---90)
- Kipp Hand Knobs and Wheels