Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.1056X10
Zoro # G7359670
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 13mm
- Finish Chrome Plated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 10.00mm |
Thread Size | M5 |
Overall Length | 1-37/64 in |
Height (In.) | 0.97 |
Width | 0.51" |
Overall Height | 1-7/32 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M5, Thread Standard Coarse, Screw Length 10.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- SWANSON TOOL 18" Professional Box Beam Level with Gelshock End Caps (SVB180)
- MILWAUKEE TOOL M12 FUEL 1/4" HIGH SPEED RATCHET KIT (ML2566-22)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X35)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 0.375", A=80, H=85.8 Thermoplastic, Revolving (K0659.31CO)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X20)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050102)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.08)
- Kipp Hand Knobs and Wheels