Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, 1/4-20X35, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.1A22X35
Zoro # G7282731
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Orange
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 35.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1-37/64 in |
Overall Height | 1-7/32 in |
Width | 0.51" |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 35.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- STANLEY Torpedo Level 8 In (42-294)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 180)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- KIPP Star Grip, Similar To DIN 6336, D=M10X30, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X30)
- KIPP Star Grip, DIN 6336 Similar, D=M05X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4056X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Black Satin, Comp: Steel (K0737.3A41X20)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860)
- Kipp Knobs