Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.1A22X20
Zoro # G7282829
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Orange
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 20.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1-37/64 in |
Width | 0.51" |
Height (In.) | 0.97 |
Overall Height | 1-7/32 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 20.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8" PITBULL Dipped Handle Slip Joint Pliers (82175)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X35, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X35)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- KIPP Adjustable Handle, Size: 0 10-24, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.0A027)
- KIPP Star Grip, DIN 6336 Similar, D=0,188, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Black (K0155.3CL)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A66X45)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----5SB--21)
- Kipp Hand Knobs and Wheels