Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1A21X15
Zoro # G2535985
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 15.00mm
- Material Zinc
- Color Black
- Height 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0122.1A21X15
- Zoro # G2535985
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Height | 1.81" |
Height (In.) | 1.81 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Thread Type | External |
Handle Type | Teardrop |
Handle Material | Zinc |
Thread Standard | UNC |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 3" (3506SD)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5960T)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92329)
- KIPP Adjustable Handle Size: 2, 5/16-18X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X50)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10005)
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X25 Plastic, Black RAL 7021, Comp: Steel (K0125.3A401X25)
- KIPP Adjustable Handle Size: 2, 5/16-18X35, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X35)
- KIPP Adjustable Handle With Push Button, Size: 4, M10X70, Plastic Red, Comp: Steel, Button: Black (K0269.73410X70)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X40)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.4A51X40)
- Kipp Levers & Handles