Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.0052X50
Zoro # G7330745
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Orange
- Diameter 13mm
- Finish Plastic Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 50.00mm |
Thread Size | M5 |
Overall Length | 1.1800 in |
Height (In.) | 0.97 |
Overall Height | 1.1800 in |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M5, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SUPERIOR STEEL ORing Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (GO45V)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5016M)
- MAYHEW 4-Piece Bearing Race Punch Set (62015)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A33X25)
- KIPP Wing Grip, Mini, D=M08X40 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X40)
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X30)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X45, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92082X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X50)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2062X50)
- Kipp Hand Knobs and Wheels