Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, M05X45, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.0051X45
Zoro # G7330535
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Plastic Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 45.00mm |
Thread Size | M5 |
Overall Length | 1.1800 in |
Overall Height | 1.1800 in |
Width | 0.51" |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M5, Thread Standard Coarse, Screw Length 45.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- APEX TOOL GROUP 1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket (MF-50)
- KRAFT TOOL Pool Trowel, CS, 7-7/8" Shank, 16x4" (CF438PF)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X25)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X25)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X15)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- KIPP Wing Grip, Mini, D=8-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00AEX10)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- Kipp Knobs