Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, 8-32X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.0AE6X45
Zoro # G7359007
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 13mm
- Finish Chrome Plated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 45.00mm |
Thread Size | #8-32 |
Overall Length | 1.1800 in |
Overall Height | 1.1800 in |
Width | 0.51" |
Height (In.) | 0.97 |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | External Thread |
Standards | REACH, RoHS |
Components | Steel |
Item | Adjustable Handle |
Thread Type | External |
Components Material | Steel |
Handle Material | Zinc |
Thread Standard | UNC |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size #8-32, Thread Standard UNC, Screw Length 45.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1590 ACSR Replacement Blades (49-16-2775)
- DIABLO SPEEDemon 3/16 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1030-P5)
- MILWAUKEE TOOL Hole Saw Combo Kit, Bi-Metal, 4 pcs. (49-22-4800, 49-56-9810)
- TEKTON Combination Wrench Set with Rack, 11-Piece (1/4-3/4 in.) (WCB91103)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1A16)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X30)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.16"L, GP Phenolic (3092)
- Kipp Hand Knobs and Wheels