Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, 8-32X15, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.0AE3X15
Zoro # G7310488
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver Metallic
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 15.00mm |
Thread Size | #8-32 |
Overall Length | 1.1800 in |
Width | 0.51" |
Overall Height | 1.1800 in |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size #8-32, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- FACOM 12mm Drive, Metric Socket, 12 Points (FM-66A.12X13)
- WIHA Prec. Screwdriver, Slotted, 1.5mm x 1-5/8 (26015)
- LENOX RECIP BLD 8""10T GOLD 5PK (21065-810G)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.23208)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.102)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M16X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5162X90)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- J.W. WINCO GN76-33-M8-E Mushroom Knob Plastic (8NB77/E)
- Kipp Knobs