Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, 6-32, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.0AD1
Zoro # G7269136
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 0.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 0.97" |
Length | 30mm |
Screw Length | 0.3500 in |
Thread Size | #6-32 |
Overall Length | 1.1800 in |
Height (In.) | 0.97 |
Overall Height | 1.1800 in |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size #6-32, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cam Follower, For Use With Bandsaw (02-25-0260)
- ILC Replacement for Ridgid 130383001 Battery (130383001 BATTERY RIDGID)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.14 In, 1/4-20, 0.25 (GP4C---R-----21)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X55, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X55)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X15)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X30)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X50)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- KIPP Knurled Screw D=M10X30 D1=57, 4 H=17, Form:L Thermoplastic, Comp:Steel (K0281.5710X30)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7---21)
- Kipp Hand Knobs and Wheels