Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.0A227X15
Zoro # G7299376
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Red
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1.1800 in |
Height (In.) | 0.97 |
Width | 0.51" |
Overall Height | 1.1800 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOCKET TAP #7 (LI70640)
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- STAR ASIA Inline Blow Gun (19378)
- WESTWARD 7.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT1)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X10, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X10)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0AE27X25)
- KIPP Star Grip, Similar To DIN 6336, D=M08, D1= 40 H=25, Internal Thread, Cap and Grip: Black Plastic (K0154.208)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.1A227X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X35)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.2A1)
- Kipp Knobs