Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.0A11X25
Zoro # G7270411
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 25.00mm |
Thread Size | #10-32 |
Overall Length | 1.1800 in |
Width | 0.51" |
Overall Height | 1.1800 in |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size #10-32, Thread Standard UNF, Screw Length 25.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose (F6423)
- EXCEL BLADES Single Edge Replacement Blade 0.012" -100 pcs., 10 pack (22612)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X50)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.106)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.550A42)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std, Diameter: 1-1/2" (WSSF-021)
- Kipp Hand Knobs and Wheels