Shop All Knobs
Kipp
Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X60, Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.92101X60
Zoro # G7272721
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 60.00mm |
Thread Size | M10 |
Overall Length | 2-9/16 in |
Height (In.) | 1.26 |
Overall Height | 1-43/64 in |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic (3022)
- CRESCENT 6" Adjustable Wrench - Carded (AC26VS)
- ELESA Lever latches with T-handle, CSMT-A-50 (CSMT-A)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.5A53)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 0.375", A=80, H=85.8 Thermoplastic, Revolving (K0659.31CO)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.210)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- KIPP Palm Grip, DIN 6335, D1= 50, D=10 H=34, Style B, Drilled Through, Stainless Steel Polished (K0146.2050102)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.10601)
- J.W. WINCO GN6335.4-TE-50-M10-30 Star Knob, Threaded Stud (6335.4-TE-50-M10-30)
- Kipp Knobs