Shop All Knobs
Kipp
Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X50, Cast Zinc Orange RAL2004, Comp: Steel
Mfr # K0122.92102X50
Zoro # G7272581
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 50.00mm |
Thread Size | M10 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1-43/64 in |
Height (In.) | 1.26 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M10, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3946)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5019M)
- JET Jwp-13K, Knife Set For Jwp-13Dx (708535)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X20, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92062X20)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X45, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92082X45)
- KIPP Wing Grip D=1/4-20 A=38 H=18 Stainless Steel 1.4308 Blasted (K0273.9A21)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.05)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.11604)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.68"L, GP Phenolic (1600BM)
- Kipp Hand Knobs and Wheels