Shop All Knobs
Kipp
Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.92081X55
Zoro # G7341787
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 55.00mm |
Thread Size | M8 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1-43/64 in |
Height (In.) | 1.26 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Coarse, Screw Length 55.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- DRILL AMERICA .6300 HSS Straight Shank Chucking Reamer (DWRR.6300)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade (400274)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X35, Cast Zinc Black Satin, Comp: Steel (K0122.92081X35)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4063A52)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X10, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X10)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4066X10)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X20, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X20)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- Kipp Hand Knobs and Wheels