Shop All Knobs
Kipp
Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 1/4-20, Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.92A21
Zoro # G7329835
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide, Natural Finish
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 15/32 in |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Height (In.) | 1.26 |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15/32 in, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL #66 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 66)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- KIPP Adjustable Handle, With Protective Cap Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.92A31)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A415)
- KIPP Knurled Knobs, external thread, inch (K0247.1A15X20)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X20)
- KIPP Wing Grip D=1/4-20 A=38 H=18 Stainless Steel 1.4308 Blasted (K0273.9A21)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-68150)
- Kipp Knobs